Skip Content

 
Universal / Maintenance Spill Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Universal / Maintenance Spill Kit


Technical Specs

  • ItemSpill Kit 
  • Fluids AbsorbedUniversal/Maintenance 
Container Type
Please Select
Container Size
Please Select
Volume Absorbed Per Pkg.
Please Select
Standards
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Container Type
Container Size
Volume Absorbed Per Pkg.
Standards
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
ENP D715
Carrying Bag
15"H x 21"W
6 gal.

$61.55 / each

Spill Kit,Carrying Bag,6 gal.,Universal
Catalog Page #  2514 

Price $61.55 / each

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedUniversal/Maintenance
  • Container TypeCarrying Bag
  • Container Size15"H x 21"W
  • Volume Absorbed Per Pkg.6 gal.
1320-YE
Drum
20 gal.
11 gal.

$226.75 / each

Spill Kit,11 gal.,Universal,Bucket
Catalog Page #  2514 

Price $226.75 / each

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedUniversal/Maintenance
  • Container TypeDrum
  • Container Size20 gal.
  • Volume Absorbed Per Pkg.11 gal.
1360-YE
Drum
65 gal.
41 gal.
OSHA, EPA, DOT

$612.50 / each

Spill Kit,Can,41 gal.,Universal
Catalog Page #  2514 

Price $612.50 / each

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedUniversal/Maintenance
  • Container TypeDrum
  • Container Size65 gal.
  • Volume Absorbed Per Pkg.41 gal.
  • StandardsOSHA, EPA, DOT
1390-YE
Drum
95 gal.
62 gal.
OSHA, EPA, SPCC, NPDES, DOT

$739.50 / each

Spill Kit,Can,62 gal.,Universal
Catalog Page #  2514 

Price $739.50 / each

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedUniversal/Maintenance
  • Container TypeDrum
  • Container Size95 gal.
  • Volume Absorbed Per Pkg.62 gal.
  • StandardsOSHA, EPA, SPCC, NPDES, DOT
1310-YE LS
Duffle Bag
19"L x 20"W x 9"H
10 gal.
EPA, SPCC and NPDES

$166.50 / each

Spill Kit,Duffel Bag,10 gal.,Universal
Catalog Page #  2514 

Price $166.50 / each

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedUniversal/Maintenance
  • Container TypeDuffle Bag
  • Container Size19"L x 20"W x 9"H
  • Volume Absorbed Per Pkg.10 gal.
  • StandardsEPA, SPCC and NPDES
1350-YELS
Wheeled Drum
50 gal.
31 gal.
EPA, SPCC and NPDES

$612.00 / each

Spill Kit,Wheeled Can,31 gal.,Universal
Catalog Page #  2514 

Price $612.00 / each

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedUniversal/Maintenance
  • Container TypeWheeled Drum
  • Container Size50 gal.
  • Volume Absorbed Per Pkg.31 gal.
  • StandardsEPA, SPCC and NPDES
1397-YE LS
Wheeled Drum
95 gal.
62 gal.
EPA, SPCC and NPDES

$998.50 / each

Spill Kit,Wheeled Can,62 gal.,Universal
Catalog Page #  2514 

Price $998.50 / each

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedUniversal/Maintenance
  • Container TypeWheeled Drum
  • Container Size95 gal.
  • Volume Absorbed Per Pkg.62 gal.
  • StandardsEPA, SPCC and NPDES