Skip Content

IBC Containment Unit,29-1/2 In. H,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

IBC Containment Unit, 29-1/2 In. H, Yellow

Price $1,879.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TAL1
  • Mfr. Model # 5469-YE
  • UNSPSC # 24101905
  • Catalog Page # 2282
  • Shipping Weight 308.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

IBC Spill Containment Units
• Meet EPA 40 CFR 264.175
Polyethylene units resist rust, corrosion, and most chemicals.
Single IBC Spill Units
Platform supports IBC tanks up to 50" square and can hold up to 2 IBC tanks vertically. Wide size helps contain side puncture-type leaks.
IBC Spill Containment Unit with Integrated Pail Holder
• Meets EPA 40 CFR 264.175
1-pc. polyethylene unit resists rust and corrosion and is highly chemically compatible. Platform supports IBC tanks up to 56-3/4" square and can hold up to 2 IBC tanks vertically. Integrated 5-gal. pail holder provides easy, spill-free dispensing.

View More

Technical Specs

  • Item IBC Containment Unit
  • Height 29-1/2"
  • Length 73"
  • Width 80-1/2"
  • Spill Capacity 385 gal.
  • Material Polyethylene
  • Load Capacity 8000 lb.
  • Color Yellow
  • Includes 5 gal. Pail Holder
  • Standards EPA 40 CFR 264.175
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.