Skip Content

Contains No Reactive Chemicals, Is Not Toxic or Flammable Universal Absorbent, Container Size: 1.5 c close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Contains No Reactive Chemicals, Is Not Toxic or Flammable Universal Absorbent, Container Size: 1.5 c

Price $28.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6FJF5
  • Mfr. Model # ENP D225
  • UNSPSC # 47131909
  • Catalog Page # 2258
  • Shipping Weight 7.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Granular Sorbents
ENSORB® Super Absorbent
Absorbs liquid of any viscosity (except for hydrofluoric acid). Nontoxic, nonflammable, and environmentally safe.

View More

Technical Specs

  • Item Universal Absorbent
  • Container Size 1.5 cu. ft.
  • Composition Contains No Reactive Chemicals, Is Not Toxic or Flammable
  • Fluids Absorbed Oils, Transmission Fluids, Chemicals, Hydraulic Fluids, Resins, Paints, Acids, Fuels, Toxins, All Liquids, Cannot be used on Hydrofluoric Acid
  • Container Type Bag
  • Volume Absorbed Per Pkg. 1.5 cub. ft.
  • Color White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This is a very good product. Its great and can be used more than once. We use this product to clean up frying oils. August 5, 2014
  • 2016-05-02 T01:51:42.117-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6FJF5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.