Skip Content

 
Duck Pond Mini-Berm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Duck Pond Mini-Berm


Technical Specs

  • Item Duck Pond Mini-Berm 
  • Height 4" 
  • Material Industial Fabric 
  • Color Yellow 
Spill Capacity
Please Select
Length
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Spill Capacity
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
5623-YE
2'
3'

$189.50 / each

Enter location to check availability
Catalog Page #  NA

Price $189.50 / each

Technical Specs

  • Item Duck Pond Mini-Berm
  • Length 2'
  • Width 3'
  • Height 4"
  • Material Industial Fabric
  • Color Yellow
5622-YE
10 gal.
2'
2'

$176.00 / each

Enter location to check availability
Catalog Page #  NA

Price $176.00 / each

Technical Specs

  • Item Duck Pond Mini-Berm
  • Spill Capacity 10 gal.
  • Length 2'
  • Width 2'
  • Height 4"
  • Material Industial Fabric
  • Color Yellow
5624-YE
20 gal.
2'
4'

$220.75 / each

Enter location to check availability
Catalog Page #  NA

Price $220.75 / each

Technical Specs

  • Item Duck Pond Mini-Berm
  • Spill Capacity 20 gal.
  • Length 2'
  • Width 4'
  • Height 4"
  • Material Industial Fabric
  • Color Yellow
5633-YE
22.5 gal.
3'
3'

$243.50 / each

Enter location to check availability
Catalog Page #  NA

Price $243.50 / each

Technical Specs

  • Item Duck Pond Mini-Berm
  • Spill Capacity 22.5 gal.
  • Length 3'
  • Width 3'
  • Height 4"
  • Material Industial Fabric
  • Color Yellow
5644-YE
40 gal.
4'
4'

$303.75 / each

Enter location to check availability
Catalog Page #  NA

Price $303.75 / each

Technical Specs

  • Item Duck Pond Mini-Berm
  • Spill Capacity 40 gal.
  • Length 4'
  • Width 4'
  • Height 4"
  • Material Industial Fabric
  • Color Yellow
5646-YE
60 gal.
4'
6'

$324.75 / each

Enter location to check availability
Catalog Page #  NA

Price $324.75 / each

Technical Specs

  • Item Duck Pond Mini-Berm
  • Spill Capacity 60 gal.
  • Length 4'
  • Width 6'
  • Height 4"
  • Material Industial Fabric
  • Color Yellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More