Skip Content

 
Drum Flexpal with Drain close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Drum Flexpal with Drain

ENPAC


Technical Specs

  • ItemDrum Flexpal with Drain 
  • Height12" 
  • ColorBlack 
Number of Drums
Please Select
Spill Capacity
Please Select
Length
Please Select
Load Capacity
Please Select
Width
Please Select
Material
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Number of Drums
Spill Capacity
Length
Load Capacity
Width
Material
Availability
Price
Qty
4401-BK-D
1
38 gal.
25"
1550 lb.
25"
Industial Fabric & Poly-Grate

Item ships within 7 business days from supplier

$294.75 / each

1-Drum FlexPal w/Drain
Catalog Page #  NA

Price: $294.75 / each

Technical Specs

  • ItemDrum Flexpal with Drain
  • Number of Drums1
  • Spill Capacity38 gal.
  • Length25"
  • Load Capacity1550 lb.
  • Width25"
  • Height12"
  • MaterialIndustial Fabric & Poly-Grate
  • ColorBlack
4402-BK-D
2
68 gal.
58"
3000 lb.
25"
Industial Fabric & Poly-Grates

Item ships within 7 business days from supplier

$406.00 / each

2-Drum FlexPal w/Drain
Catalog Page #  NA

Price: $406.00 / each

Technical Specs

  • ItemDrum Flexpal with Drain
  • Number of Drums2
  • Spill Capacity68 gal.
  • Length58"
  • Load Capacity3000 lb.
  • Width25"
  • Height12"
  • MaterialIndustial Fabric & Poly-Grates
  • ColorBlack
4404-BK-D
4
130 gal.
58"
6000 lb.
58"
Industial Fabric & Poly-Grates

Item ships within 7 business days from supplier

$588.50 / each

4-Drum FlexPal w/Drain
Catalog Page #  NA

Price: $588.50 / each

Technical Specs

  • ItemDrum Flexpal with Drain
  • Number of Drums4
  • Spill Capacity130 gal.
  • Length58"
  • Load Capacity6000 lb.
  • Width58"
  • Height12"
  • MaterialIndustial Fabric & Poly-Grates
  • ColorBlack
4406-BK-D
6
195 gal.
82"
9000 lb.
58"
Industial Fabric & Poly-Grates

Item ships within 7 business days from supplier

$786.00 / each

6-Drum FlexPal w/Drain
Catalog Page #  NA

Price: $786.00 / each

Technical Specs

  • ItemDrum Flexpal with Drain
  • Number of Drums6
  • Spill Capacity195 gal.
  • Length82"
  • Load Capacity9000 lb.
  • Width58"
  • Height12"
  • MaterialIndustial Fabric & Poly-Grates
  • ColorBlack
4408-BK-D
8
260 gal.
107"
12000 lb.
58"
Industial Fabric & Poly-Grates

Item ships within 7 business days from supplier

$956.50 / each

8-Drum FlexPal w/Drain
Catalog Page #  NA

Price: $956.50 / each

Technical Specs

  • ItemDrum Flexpal with Drain
  • Number of Drums8
  • Spill Capacity260 gal.
  • Length107"
  • Load Capacity12000 lb.
  • Width58"
  • Height12"
  • MaterialIndustial Fabric & Poly-Grates
  • ColorBlack