Skip Content

 
Drum Flexpal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Drum Flexpal

ENPAC


Technical Specs

  • ItemDrum Flexpal 
  • Height12" 
  • ColorBlack 
Number of Drums
Please Select
Spill Capacity
Please Select
Length
Please Select
Load Capacity
Please Select
Width
Please Select
Material
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Number of Drums
Spill Capacity
Length
Load Capacity
Width
Material
Availability
Price
Qty
4401-BK
1
38 gal.
25"
1500 lb.
25"
Industial Fabric & Poly-Grate

$277.50 / each

1-Drum FlexPal
Catalog Page #  NA

Price: $277.50 / each

Technical Specs

  • ItemDrum Flexpal
  • Number of Drums1
  • Spill Capacity38 gal.
  • Length25"
  • Load Capacity1500 lb.
  • Width25"
  • Height12"
  • MaterialIndustial Fabric & Poly-Grate
  • ColorBlack
4402-BK
2
68 gal.
58"
3000 lb.
25"
Industial Fabric & Poly-Grates

Item ships within 7 business days from supplier

$384.75 / each

2-Drum FlexPal
Catalog Page #  NA

Price: $384.75 / each

Technical Specs

  • ItemDrum Flexpal
  • Number of Drums2
  • Spill Capacity68 gal.
  • Length58"
  • Load Capacity3000 lb.
  • Width25"
  • Height12"
  • MaterialIndustial Fabric & Poly-Grates
  • ColorBlack
4404-BK
4
130 gal.
58"
6000 lb.
58"
Industial Fabric & Poly-Grates

Item ships within 7 business days from supplier

$567.00 / each

4-Drum FlexPal
Catalog Page #  NA

Price: $567.00 / each

Technical Specs

  • ItemDrum Flexpal
  • Number of Drums4
  • Spill Capacity130 gal.
  • Length58"
  • Load Capacity6000 lb.
  • Width58"
  • Height12"
  • MaterialIndustial Fabric & Poly-Grates
  • ColorBlack
4406-BK
6
195 gal.
82"
9000 lb.
58"
Industial Fabric & Poly-Grates

Item ships within 7 business days from supplier

$765.00 / each

6-Drum FlexPal
Catalog Page #  NA

Price: $765.00 / each

Technical Specs

  • ItemDrum Flexpal
  • Number of Drums6
  • Spill Capacity195 gal.
  • Length82"
  • Load Capacity9000 lb.
  • Width58"
  • Height12"
  • MaterialIndustial Fabric & Poly-Grates
  • ColorBlack
4408-BK
8
260 gal.
107"
12000 lb.
58"
Industial Fabric & Poly-Grates

Item ships within 7 business days from supplier

$935.50 / each

8-Drum FlexPal
Catalog Page #  NA

Price: $935.50 / each

Technical Specs

  • ItemDrum Flexpal
  • Number of Drums8
  • Spill Capacity260 gal.
  • Length107"
  • Load Capacity12000 lb.
  • Width58"
  • Height12"
  • MaterialIndustial Fabric & Poly-Grates
  • ColorBlack