Skip Content

Snap Wall Containment Brm,1914gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Snap Wall Containment Brm, 1914gal

Price $3,216.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 24N342
  • Mfr. Model # 4816-BK-SU
  • UNSPSC # 76131601
  • Catalog Page # 2528
  • Shipping Weight 130.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Snap Wall Containment Berm
  • Spill Capacity 1914 gal.
  • Height 12"
  • Length 16 ft.
  • Width 16 ft.
  • Color Black
  • Material Reinforced Urethane Fabric
  • Standards 40 CFR 264175, EPA, SPCC, NPDES
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions




Portable Containment Berms
• Comply with EPA 40 CFR 264.175
Fast assembly for immediate spill containment response.
Stinger Snap-Up Berm™
Heavy-duty, easy-to-assemble snap-up design permits immediate response. Excellent rip, tear, and puncture resistance for demanding applications. Lap joint welds for maximum strength. Fuel- and chemical-resistant. Compact and easy to store and ship.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.