Skip Content

 
Catch Basin Insert close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Catch Basin Insert


Technical Specs

  • ItemCatch Basin Insert 
Removes
Please Select
For Use With
Please Select
Length
Please Select
Width
Please Select
Height
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Removes
For Use With
Length
Width
Height
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1345
Item Mfr. No. 1344
15"
4"
4"

$62.25 / pkg. of 2

Catch Basin Insert,15 In. L,4 In. H,PK 2
Catalog Page #  2529 

Price $62.25 / pkg. of 2

Technical Specs

  • ItemCatch Basin Insert
  • For Use WithItem Mfr. No. 1344
  • Length15"
  • Width4"
  • Height4"
4341
Sediment, Debris
24"
36"
22"

$104.90 / each

Catch Basin Insert,22 In. H,24 In. L
Catalog Page #  2529 

Price $104.90 / each

Technical Specs

  • ItemCatch Basin Insert
  • RemovesSediment, Debris
  • Length24"
  • Width36"
  • Height22"
1344
Sediment, Debris, Oil
Drains Ranging From 16 x 20" to 24 x 36"
24"
36"
22"

$136.30 / each

Catch Basin Insert,24 In. L,22 In. H
Catalog Page #  2529 

Price $136.30 / each

Technical Specs

  • ItemCatch Basin Insert
  • RemovesSediment, Debris, Oil
  • For Use WithDrains Ranging From 16 x 20" to 24 x 36"
  • Length24"
  • Width36"
  • Height22"
1340
Sediment, Debris, Trash

$110.80 / each

Catch Basin Insert,Black,500 gpm
Catalog Page #  2529 

Price $110.80 / each

Technical Specs

  • ItemCatch Basin Insert
  • RemovesSediment, Debris, Trash
    1343
    Sediment, Debris, Trash, Oils

    $155.75 / each

    Catch Basin Insert,500 gpm,Black
    Catalog Page #  2529 

    Price $155.75 / each

    Technical Specs

    • ItemCatch Basin Insert
    • RemovesSediment, Debris, Trash, Oils