Skip Content

 
Law Enforcement Glove close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Law Enforcement Glove

Technical Specs

  • Item Law Enforcement Glove 
  • Color Black 
  • Cuff Hook and Loop Strap 
  • Lining Kevlar(R) 
  • Palm Material Synthetic Leather 
  • Back Material Neoprene 
Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
DNK1 XXL
2XL
9"

$58.25 / pair

Enter location to check availability
Catalog Page #  2122 

Price $58.25 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size 2XL
  • Color Black
  • Length 9"
  • Cuff Hook and Loop Strap
  • Lining Kevlar(R)
  • Palm Material Synthetic Leather
  • Back Material Neoprene
DNK1 LRG
L
8"

$58.25 / pair

Enter location to check availability
Catalog Page #  2122 

Price $58.25 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size L
  • Color Black
  • Length 8"
  • Cuff Hook and Loop Strap
  • Lining Kevlar(R)
  • Palm Material Synthetic Leather
  • Back Material Neoprene
DNK1 MED
M
8"

$58.25 / pair

Enter location to check availability
Catalog Page #  2122 

Price $58.25 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size M
  • Color Black
  • Length 8"
  • Cuff Hook and Loop Strap
  • Lining Kevlar(R)
  • Palm Material Synthetic Leather
  • Back Material Neoprene
DNK1 SM
S
8"

$58.25 / pair

Enter location to check availability
Catalog Page #  2122 

Price $58.25 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size S
  • Color Black
  • Length 8"
  • Cuff Hook and Loop Strap
  • Lining Kevlar(R)
  • Palm Material Synthetic Leather
  • Back Material Neoprene
DNK1 XL
XL
8"

$58.25 / pair

Enter location to check availability
Catalog Page #  2122 

Price $58.25 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size XL
  • Color Black
  • Length 8"
  • Cuff Hook and Loop Strap
  • Lining Kevlar(R)
  • Palm Material Synthetic Leather
  • Back Material Neoprene
DNK1 XSM
XS
8"

$58.25 / pair

Enter location to check availability
Catalog Page #  2122 

Price $58.25 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size XS
  • Color Black
  • Length 8"
  • Cuff Hook and Loop Strap
  • Lining Kevlar(R)
  • Palm Material Synthetic Leather
  • Back Material Neoprene
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More