Skip Content

Single-Acting Hydraulic Cylinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Single-Acting Hydraulic Cylinder

ENERPAC

Technical Specs

  • Single Acting/Double ActingSingle Acting 
  • Body MaterialSteel 
Price:$300-$400 
Cylinder Type
Please Select
Weight Capacity
Please Select
Stroke Length
Please Select
Effective Area
Please Select
Retracted Height
Please Select
Extended Height
Please Select
Item #Cylinder TypeWeight CapacityStroke LengthEffective AreaRetracted HeightExtended HeightAvailabilityPrice Qty
3KD42General Purpose10 tons1"2.25 sq. in.3.53"4.56"

Typically in Stock

$396.50 / each

4Z485General Purpose10 tons2-1/8"2.25 sq. in.4.78"6.14"

Typically in Stock

$385.75 / each

3KD48General Purpose5 tons5/8"1 sq. in.1.63"2.25"

Typically in Stock

$320.50 / each

3KD49General Purpose5 tons1"1 sq. in.4.34"5.53"

Typically in Stock

$352.25 / each

4Z483General Purpose5 tons3"1 sq. in.6.50"9.5"

Typically in Stock

$354.50 / each

4Z484General Purpose5 tons5"1 sq. in.8.50"13.5"

Typically in Stock

$370.50 / each

6Z782Low Height5 tons1/4"0.99 sq. in.1.28"1.53"

Typically in Stock

$346.75 / each

5UWZ8Universal Cylinder10 tons1"2.23 sq. in.3.53"4.53"

Typically in Stock

$352.75 / each

5UXA2Universal Cylinder5 tons1"0.99 sq. in.4.34"5.34"

Typically in Stock

$308.25 / each

5UXA3Universal Cylinder5 tons3"0.99 sq. in.6.50"9.50"

Typically in Stock

$313.75 / each

5UXA4Universal Cylinder5 tons5"0.99 sq. in.8.50"13.50"

Typically in Stock

$331.75 / each

Adding More Products

Alternate Search Terms