Skip Content

Cylinder,30 tons,2-1/2in. Stroke L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cylinder, 30 tons, 2-1/2in. Stroke L

Price $1,449.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6Z271
  • Mfr. Model # RCH-302
  • NSN # 4320-00-401-1356
  • UNSPSC # 27121602
  • Catalog Page # 3488
  • Shipping Weight 23.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic Cylinder
  • Single Acting/Double ActingSingle Acting
  • Cylinder TypeHollow
  • Body MaterialSteel
  • Weight Capacity30 tons
  • Stroke Length2-1/2"
  • Effective Area7.22 sq. in.
  • Max. Pressure10,000 psi
  • Oil Capacity18.05 cu. in.
  • Retracted Height7.03"
  • Extended Height9.53"
  • Outside Dia.4.5"
  • Plunger Dia.2.50"
  • Plunger Thread Size1-13/16"-16
  • Collar Thread Size4-1/2"-12
  • Bolt Circle Dia.3.63"
  • Thread Size3/8"-16
  • Center Hole Dia.1-5/16"
  • HandleYes
  • IncludesCoupler, Dust Cap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(8 Questions : 8 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
COUPLER PORT 3/8 NPTF
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
CYLINDER EFFECT AREA (SQ.IN.) 7.22
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Extended cylinder HEIGHT(IN) 9.5
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
HOLLOW PISTON Diameter 1.3125
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
PLUNGER DIA.(IN) 2.5
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes this is a spring return unit
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
BASE MOUNTING HOLES 3.625 B.C.3/8- 16 T.P.I.
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
COLLAPSED CYLINDER HEIGHT (IN)7.0
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-29T20:00:53.311-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6Z271, prod, sort_default
1 of 1
  • 2015-03-29T20:00:53.314-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6Z271, prod, sort_default
1 of 1