Skip Content

Cylinder,5 tons,3in. Stroke L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cylinder, 5 tons, 3in. Stroke L

ENERPAC

Price: $365.25 / each

Please sign in or register to access lists

  • Item # 4Z483
  • Mfr. Model # RC-53
  • NSN #
  • UNSPSC # 27121602
  • Catalog Page # 3487
  • Shipping Weight 3.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemHydraulic Cylinder
  • Single Acting/Double ActingSingle Acting
  • Cylinder TypeGeneral Purpose
  • Body MaterialSteel
  • Weight Capacity5 tons
  • Stroke Length3"
  • Effective Area1 sq. in.
  • Max. Pressure10,000 psi
  • Oil Capacity2.98 cu. in.
  • Retracted Height6.50"
  • Extended Height9.5"
  • Outside Dia.1.50"
  • Plunger Dia.1"
  • Plunger Thread Size3/4"-16
  • Collar Thread Size1-1/2"-16
  • Bolt Circle Dia.1"
  • Thread Size1/4"-20
  • HandleYes
  • IncludesCoupler, Dust Cap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by works great and is easy to use. I'm using it as a short stroke hyd cyl. November 1, 2012
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(6 Questions : 7 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes this is a spring return unit
2 years, 9 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
it is.....yes
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about fastcatch is loaded.
Additional information about fastcatch could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
EXTEND. CYLINDER HEIGHT(IN.) 9.5
2 years, 9 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
MADE IN THE USA
2 years, 9 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
"10
2 years, 9 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Collapsed cylinder HEIGHT (IN.) 6.5
2 years, 9 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
CYLINDER EFFECT.AREA(SQ.IN.) .99
2 years, 9 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1