Skip Content

Pump/Low Height Cylinder Set,10 Ton Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump/Low Height Cylinder Set, 10 Ton Cap

Price $1,311.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YDY8
  • Mfr. Model # SCL101H
  • UNSPSC # 27121602
  • Catalog Page # 3489
  • Shipping Weight 24.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPump and Cylinder Set
  • TypeLow Height Cylinder
  • Cylinder Capacity (Tons)10
  • Cylinder Stroke (In.)1.5
  • Cylinder Retracted H (In.)3.47
  • Pump TypeHand
  • Max. Pressure (PSI)10,000
  • Gauge Scale (Lb.)0-22,200
  • Max. Handle Effort (Lbs.)93
  • Includes10,000 PSI Composite Material Pump, Single-Acting Low-Height Cylinder, 6 Foot Thermoplastic Hose, Calibrated Gauge, and Gauge Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about JRoberts is loaded.
Additional information about JRoberts could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit will come with hydraulic oil already installed, but it is always best to check the level prior to use. You will want to change the oil every 12 months or sooner if it is used in a dirty environment. When adding oil or changing the oil, the manufacturer recommends you use item 3KD75.

Thank you for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-02T19:42:06.422-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YDY8, prod, sort_default
1 of 1
  • 2015-08-02T19:42:06.424-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YDY8, prod, sort_default
1 of 1