Skip Content

Pressure Gauge,0 to 10000 psi,4In,1/2In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pressure Gauge, 0 to 10000 psi, 4In, 1/2In

Price $353.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KD63
  • Mfr. Model # GP-10S
  • NSN # 6685-00-964-4777
  • UNSPSC # 41112403
  • Catalog Page # 3493
  • Shipping Weight 1.44 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPressure Gauge
  • Gauge TypeGeneral Purpose, Dry
  • Dial Size4"
  • Range0 to 10,000 psi
  • Connection Size1/2" FNPT
  • Connection LocationLower
  • Smallest Graduation100 psi
  • Accuracy+/-1%
  • Case ColorSilver
  • Lens MaterialGlass
  • Required Gauge AdapterEnerpac GA-2
  • CharacteristicsCalibrated with a Bottom Connection
  • For Use WithAll Cylinders
  • SeriesGP
  • IncludesSafety Blowout Disc and Pressure Equalizing Membrane
  • Manufacturers Warranty LengthLimited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 weeks, 4 days ago
by
Read all my Q&A
 
Please wait while more information about PRESSUREMAN is loaded.
Additional information about PRESSUREMAN could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello, unfortunately no it does not. Grainger and Enerpac customers would need to seek out a local calibration lab in that instance. Thanks!
2 weeks, 3 days ago
by
Read all my Q&A
 
Please wait while more information about Brand Product Expert is loaded.
Additional information about Brand Product Expert could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-26T19:40:44.923-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KD63, prod, sort_default
1 of 1
  • 2015-04-26T19:40:44.925-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KD63, prod, sort_default
1 of 1