Skip Content

Pump,Air/Hydraulic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Air/Hydraulic

Price $841.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 4Z482
  • Mfr. Model # PA-133
  • NSN # 4320-01-228-6696
  • UNSPSC # 40151533
  • Catalog Page # 3487
  • Shipping Weight 11.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic Pump
  • TypeAir Powered
  • Actuation TypeFoot or Hand
  • Capacity (PSI)10,000
  • Air Consumption (SCFM)9
  • Oil Displacement @ 0 PSI40 cu. in./min.
  • Oil Displacement @ 10,000 PSI8 cu. in./min.
  • Fluid Port NPT (In.)3/8
  • Air Inlet NPT (In.)1/4
  • Oil Capacity (Cu.-In.)36
  • Reservoir Capacity (Gal.)0.15
  • Operating Air PSI60 to 120
  • dBA85
  • Built-InPressure Control Valve
  • TreadleThree Position
  • Length (In.)14-11/16
  • Width (In.)5-5/8
  • Height (In.)5-3/4
  • IncludesSwivel Coupling on Air Intake Port
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(5 Questions : 5 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
little plastic pin in the end broke .
1 month, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about jodaddy23 is loaded.
Additional information about jodaddy23 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, there is a service kit for this pump, Grainger item #30Y314.

Thank you for using Grainger Ask & Answer.
1 month, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

where do I buy a kit for this PA-133K3 ?

1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about jj55chevy is loaded.
Additional information about jj55chevy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have emailed you a copy of the parts list so you may choose the parts you need. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
-2points
0out of 2found this answer helpful.
Was this helpful?helpful0unhelpful2
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
INCLUDES NON-ADJUSTABLE RELIEF VALVE
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
TO INSTALL A GAUGE INLINE USE part # GA-3 (3/8-NPT M/F PORTS W/1/4-NPT GAGE PORT) available through local Grainger branch
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Use oil 3KD75 quart or 3KD76 gallon
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:57:07.506-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4Z482, prod, sort_default
1 of 1
  • 2015-05-22T19:57:07.509-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4Z482, prod, sort_default
1 of 1