Skip Content

Hydraulic Pump,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hydraulic Pump, 115V

Price $3,016.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 46C554
  • Mfr. Model # PUD1100B
  • UNSPSC # 40151533
  • Catalog Page # 3487
  • Shipping Weight 33.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Pump
  • Reservoir Capacity (Cu.-In.) 122
  • Reservoir Capacity (Gal.) .50
  • Oil Displacement @ 100 PSI 200 cu. in./min.
  • Oil Displacement @ 700 PSI 40 cu. in./min.
  • Oil Displacement @ 1000 PSI 35 cu. in./min.
  • Oil Displacement @ 5000 PSI 25 cu. in./min.
  • Oil Displacement @ 10,000 PSI 20 cu. in./min.
  • Oil Displacement @ 0-200 PSI 200 cu. in./min.
  • Oil Displacement @ 200-10,000 PSI Variable, 200 to 20 cu. in./min.
  • HP 1/2
  • Voltage 115
  • Maximum Pressure 10,000 psi
  • Relief Valve Range 2,000 to 10,000 psi
  • Amps AC 15
  • Fluid Port NPT (In.) 3/8
  • dBA 85
  • Control Pendant Size (Ft.) 10
  • Control Pendant Voltage 120 V
  • Control Valve Dump
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.