Skip Content

Oil,Hydraulic,1 Gallon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Oil, Hydraulic, 1 Gallon

Price $52.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RV21
  • Mfr. Model # LX101
  • UNSPSC # 15121504
  • Catalog Page # 3487
  • Shipping Weight 7.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic Oil
  • Size1 gal.
  • Container TypeCan
  • SAE GradeNot Specified
  • ISO Viscosity Grade15
  • Viscosity Index105
  • ColorAmber
  • Pour Point-45 Degrees F
  • Flash Point375 Degrees F
  • Dropping PointNot Specified
  • Specific Gravity0.848
  • Four-Ball WearNot Specified
  • Timken OK LoadNot Specified
  • Viscosity @ 40C82 cSt
  • Viscosity @ 100C38 cSt
  • ApplicationSpecially Formulated for Hand Pumps. Reduced Handle Effort Over HF oil
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Medium viscosity index improves flow properties, especially in lower temperatures. Not for use in power pumps. Includes antisludge and antirust additives.
Formulated specifically for use with Enerpac pumps.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I NEED THE OIL TO MOVE (2) HYDRAULIC PISTONS AND I AM LOOKING FOR AN OIL WITH A LOW SUS VALUE.
Field of Industry:: MANUFACTURING
Product used for:: HYDRAULIC CYLINDER
Years purchasing from Grainger:: 20
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about TIM1976 is loaded.
Additional information about TIM1976 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the suppliers website here are the specs on Grainger item #2rv21 (Enerpac #LX-101).

Model # LX-101
Contents - 1 Gallon
Viscosity Index - 105 min
Viscosity at 210 F/99C - 38 S.U.S.
Viscosity at 100F/38C - 82 S.U.S.
Viscosity at 0F/18C - 1635 S.U.S.
API Gravity - 34.2
Flash C.O.C. F - 370
Pour Point F - -45
Aniline Point F - 210/220

Here is the link to the suppliers website as well.
http://www.enerpac.com/en-us/indust...
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-25T20:02:33.084-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RV21, prod, sort_default
1 of 1
  • 2015-05-25T20:02:33.086-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RV21, prod, sort_default
1 of 1