Skip Content

Hydraulic Maintenance Set, 25 Ton Tonnage Capacity, 6-1/4" Stroke Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hydraulic Maintenance Set, 25 Ton Tonnage Capacity, 6-1/4" Stroke Length

Price $4,323.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 5ZL42
  • Mfr. Model # MS2-20
  • UNSPSC # 20121414
  • Catalog Page # 3096
  • Shipping Weight 233.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Maintenance Set
  • Tonnage Capacity 25 Ton
  • Stroke Length 6-1/4"
  • Max. Pressure 10,000 psi
  • Number of Pieces 18
  • Capacity with Attachments 12.5 Ton
  • Application For Pushing, Pulling, Lifting, Pressing, and Clamping
  • Includes Mfr. No. P-392 Hand Pump, HC7206 Hose, RC-256 Cylinder, GP-10S Gauge, GA-2 Gauge Adapter, 13 Attachment Components and Wood Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.