Skip Content

Hand Pump,2 Speed,10,000 psi,55 cu in close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hand Pump, 2 Speed, 10,000 psi, 55 cu in

Price $561.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 6W462
  • Mfr. Model # P-392
  • UNSPSC # 40151533
  • Catalog Page # 3092
  • Shipping Weight 9.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Hand Pump
  • Number of Stages 2
  • Max. Pressure 1st Stage 200 psi
  • Max. Pressure 2nd Stage 10,000 psi
  • Max. Handle Effort 93 lb.
  • Displacement per Stroke 1st Stage 0.68 cu. in.
  • Displacement per Stroke 2nd Stage 0.15 cu. in.
  • Reservoir Capacity 55 cu. in.
  • Port Size 3/8" NPT
  • Overall Length 21 IN
  • Overall Width 4-3/4"
  • Overall Height 7"
  • Pump Material Aluminum
  • Reservoir Material Glass Filled Nylon
  • Handle Material Fiberglass
  • Oil Included Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3.5 out of 5 by 2reviewers.
Rated 4 out of 5 by This is a good pump to use in a damp setting. It lasts long and does not rust like a metal bodied handpump. July 26, 2013
Rated 3 out of 5 by Cracked the case Product works great and is lightweight for portability. The problem that I had is when pressuring up to 8,000 psi and above the pressure necessary to pump resulted in a cracked case on my unit. I have limited space available in my use location so being unlevel could have played into the failure but for just a little more the metal cases should last better under high pressure use. July 6, 2012
  • 2016-05-02 T01:46:13.476-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6W462, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.