Skip Content

Hand Pump,2 Speed,10,000 psi,20 cu in close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hand Pump, 2 Speed, 10,000 psi, 20 cu in

Price $451.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 6W461
  • Mfr. Model # P-142
  • UNSPSC # 40151533
  • Catalog Page # 3486
  • Shipping Weight 5.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic Hand Pump
  • Number of Stages2
  • Max. Pressure 1st Stage200 psi
  • Max. Pressure 2nd Stage10,000 psi
  • Max. Handle Effort78 lb.
  • Displacement per Stroke 1st Stage0.221 cu. in.
  • Displacement per Stroke 2nd Stage0.055 cu. in.
  • Reservoir Capacity20 cu. in.
  • Port Size1/4" NPT
  • Overall Length13-1/4"
  • Overall Width3-3/4"
  • Overall Height5-15/16"
  • Pump MaterialAluminum
  • Reservoir MaterialGlass Filled Nylon
  • Handle MaterialFiberglass
  • Oil IncludedYes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(8 Questions : 8 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 week, 4 days ago
by
Read all my Q&A
 
Please wait while more information about ashraf is loaded.
Additional information about ashraf could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, this pump 6W461 is also available in set 3PCY5. This set comes with cylinder 6Z269, along with a hose, gauge, and gauge adaptor. Thanks!
1 week, 3 days ago
by
Read all my Q&A
 
Please wait while more information about Brand Product Expert is loaded.
Additional information about Brand Product Expert could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
FIRST STAGE = 200 PSI
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
FIRST STAGE OIL VOLUME PER STROKE= .221 CUBIC INCHES.
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
"MAX PRESSURE RATING 10
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
SECOND STAGE OIL VOLUME PER STROKE= .055 CUBIC INCHES.
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
TO INSTALL A GAUGE INLINE USE part # GA-4 (3/8-NPT(F)PORT 1/4-NPT(M)PORT W/1/2-NPT GAGE PORT) available through local Grainger Branch
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Use oil 3KD75 quart or 3KD76 gallon
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
"DISPLACEMENT PER STROKE: 1ST STAGE IS .99 CU/IN
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-27T19:42:39.260-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6W461, prod, sort_default
1 of 1
  • 2015-03-27T19:42:39.263-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6W461, prod, sort_default
1 of 1