Skip Content

Pump,Hydraulic,1/2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pump, Hydraulic, 1/2 HP

Price $2,568.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 4ZC75
  • Mfr. Model # PUJ-1200B
  • UNSPSC # 40151533
  • Catalog Page # 3093
  • Shipping Weight 29.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Electric Pump
  • Type High Force
  • Reservoir Capacity (Cu.-In.) 115
  • Reservoir Capacity (Gal.) 0.5
  • Oil Displacement @ 100 PSI 200 cu. in./min.
  • Oil Displacement @ 700 PSI 70 cu. in./min.
  • Oil Displacement @ 5000 PSI 25 cu. in./min
  • Oil Displacement @ 10,000 PSI 20 cu. in./min.
  • Oil Displacement @ 0-200 PSI 200 cu. in./min.
  • Oil Displacement @ 200-10,000 PSI 20 cu. in./min.
  • HP 0.5
  • Voltage 115
  • Amps AC 9.5
  • Motor Type Universal
  • Fluid Port NPT (In.) 3/8
  • dBA 85
  • Control Pendant Size (Ft.) 10
  • Control Pendant Voltage 24 VDC
  • Reservoir Material High Impact Polyethylene
  • Control Valve 3 Way, 2 Postion
  • Application A Quick and Convenient Power Source for Cylinders and Presses, Intended for Intermittent Use Under 1 Hour
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
TO INSTALL A GAUGE INLINE USE part# GA-3 (3/8-NPT M/F PORTS W/1/4-NPT GAGE PORT) available through local Grainger branch
3 years, 9 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:19.503-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ZC75, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:19.504-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ZC75, prod, sort_default
1 of 1