Skip Content

Hand Jack,Aluminum,15 Ton,15.81 In Max H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hand Jack, Aluminum, 15 Ton, 15.81 In Max H

Price $1,629.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YDW1
  • Mfr. Model # JHA156
  • UNSPSC # 24101612
  • Catalog Page # 3485
  • Shipping Weight 40.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHand Jack
  • TypeAll Direction
  • ConstructionAluminum
  • Lifting Capacity15 Tons
  • Lifting Height Min.9-3/4"
  • Lifting Height Max.15-13/16"
  • Hydraulic Stroke6.06"
  • Base Size3.63" x 9.38"
  • Handle Length20"
  • FinishAir Dry Enamel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about HLM29 is loaded.
Additional information about HLM29 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
This jack is primarlly made of aluminum, Enerpac states the Springs and the check seats are made of various types of Iron and Steel. So no this pump is not compleetly made Aluminum. I hope thsi answers your question, thank for using Grainger Ask & Answer!

Wadeh
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T19:55:09.137-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YDW1, prod, sort_default
1 of 1
  • 2015-08-28T19:55:09.139-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YDW1, prod, sort_default
1 of 1