Skip Content

Connector Lock Nut,0.83in,Blk,Polyamides close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Connector Lock Nut, 0.83in, Blk, Polyamides

Price $5.12 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VNE7
  • Mfr. Model # I-BMN-16
  • UNSPSC # 39121311
  • Catalog Page # N/A
  • Shipping Weight 0.02 lbs.
Country of Origin SwitzerlandCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConnector Lock Nut
  • Temp. Range-40 Degrees to 221 Degrees F
  • Tubing Size0.830"
  • Material of ConstructionSpecially Formulated Polyamides
  • For Use WithIgus Corrugated Tubing
  • ColorBlack
  • Self Extinguishing/Not Self ExtinguishingSelf Extinguishing
  • Connection Type/SizePG16
  • Chemical ResistantYes
  • IP RatingNot Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This lock nut features polyamide construction and is designed for use with Igus corrugated tubing, available separately.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.