Skip Content

Elbow 90°, -40° to 221°F, PG21, Specially Formulated Polyamides, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Elbow 90°, -40° to 221°F, PG21, Specially Formulated Polyamides, 1 EA

Price $35.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VND9
  • Mfr. Model # I-BVWD-P213GT
  • UNSPSC # 39121311
  • Catalog Page # N/A
  • Shipping Weight 0.07 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 90° connector features polyamide construction and is designed for use with Igus corrugated tubing, available separately.

View More

Technical Specs

  • Item Elbow 90 Degrees
  • Temp. Range -40 Degrees to 221 Degrees F
  • Tubing Size 1.120"
  • Material of Construction Specially Formulated Polyamides
  • For Use With Igus Corrugated Tubing
  • Color Black
  • Self Extinguishing/Not Self Extinguishing Self Extinguishing
  • Connection Type/Size PG21
  • Chemical Resistant Yes
  • IP Rating 66
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.