Skip Content

Cable Carrier,Mini,Open,OW1.93In / 49mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cable Carrier, Mini, Open, OW1.93In / 49mm

Price $67.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6JHD5
  • Mfr. Model # 15-038-038-0-3
  • UNSPSC # 24101707
  • Catalog Page # 1533
  • Shipping Weight 0.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCable and Hose Carrier
  • TypeSmall
  • StyleZipper
  • Outside Width1.93" / 49mm
  • Cavity Width1.50" / 38mm
  • Cavity Height.67" / 17mm
  • Link to Link Pitch1.20" / 30.5mm
  • Number of Links30
  • Loop Length7.28" / 185mm
  • Loop Height3.94" / 100mm
  • Height.94" / 24mm
  • Length3'
  • Bend Radius1.5" / 38mm
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Small and Medium Cable and Hose Carriers
Kabel Schlepp high-strength, glass fiber-reinforced nylon for applications requiring miniature, durable, lightweight, nonconductive, or corrosion-resistant equipment. Igus Energy Chains feature plastic construction. Extremely quiet; suitable for noise-sensitive areas. Open style features snap-together links for easy assembly; hinged-opening cavity bars allow quick installation of cables and hoses.
Energy Chains®
Designed for applications with smaller conduits, short travels, and limited space. The lids on the outer radius snap-open like a zipper. Although the lids are interconnected, they can still be separated as needed.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about phil1345 is loaded.
Additional information about phil1345 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: They are not included.
Thank you for using Grainger Ask and Answer.
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-27T20:45:41.544-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6JHD5, prod, sort_default
1 of 1
  • 2015-05-27T20:45:41.545-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6JHD5, prod, sort_default
1 of 1