Skip Content

Tactical FlashLight,LED,AA,88 Lm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Tactical FlashLight, LED, AA, 88 Lm

Price: NA

Item no longer available


Some discontinued items may be available through your local branch.
  • Item # 1LED7
  • Mfr. Model # MLT3W2AAL
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.39 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Battery SizeAA
  • Number of Batteries2
  • Batteries IncludedYes
  • Battery Burn Time3 hr.
  • Length7-3/4"
  • Lumens88
  • Lamp Life50K hr.
  • Body ColorBlack
  • Body MaterialAluminum
  • Switch TypeTailcap Push Button
  • Battery TypeAlkaline
  • Light Output88 lm
  • Water Penetration RatingNot Specified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products


Rated 4.3 out of 5 by 14reviewers.
Rated 5 out of 5 by If you don't have one yet, you should. First off, as former military ive carried many flashlights that were made by some of the more expensive brands, at the price point, you can get yourself this light, and buy enough as gifts to where your friends arent asking to borrow yours anymore. This is the best everyday carry light that I've used by far, it's only slightly larger than a tube of Chapstick, and it's always there when I need it, I'm pretty sure the only time I don't have it on me is when I'm in the water. It's a solid buy, and one you won't regret, plus it runs on easily available and inexpensive AA batteries, buy it and use it, i almost guarantee you won't find a flaw. February 11, 2013
Rated 5 out of 5 by Excellent little light I've gone through a lot of LED flashlights and this one is really quite nice. Size is great for your pocket. Pocket clip is durable, although I do wish the clip sat higher so less flashlight stuck out of pocket. No biggie though. Light itself is very durable. I carry it on me and use it daily. I've put many hours of use on it and have dropped it on hard surfaces and it has never failed me. Puts out a fair amount of lumens for the price of the light. January 31, 2013
Rated 5 out of 5 by Great light for the size, output, and battery life. Between work and play, I have to carry a flashlight at all times. It is very hard, and I have wasted money doing so, finding a good pocket light. For myself, it must be good balance of, lumens, size, battery life and quality. This light is consistent every time need it. Producing 45 lumens from a single AA is not unheard of. But I do not want to replace batteries constantly. Nor, do I want to replace specialty batteries. This light has done great for the six months I have been using it, daily. I hope to have continued success. January 31, 2013
Rated 5 out of 5 by My Favorite Flashlight By far my favorite flashlight, I love the fact it takes only 1 AA battery. It's plenty bright and the size is perfect for stashing in a pocket or purse. I have 2 of them and have had them for several years. Both have held up great with plenty of use. Haven't had to replace them yet, and hope if I ever need to this flashlight will still be available. January 28, 2013
Rated 2 out of 5 by A month in use and the push button only works if you smack it on its side. too easy not to know it's on then the batteries are dead. for the money you'd expect more. January 10, 2013
Rated 1 out of 5 by Bright light if you gan get to work. I got this for Christmas, Light worked for a couple of days then quit. New battery did not fix it. I had to wipe out the inside, and it worked for a bit. It is ridiculous that I need clean out the inside each time I want to use for five minutes. January 9, 2013
Rated 5 out of 5 by Better & Brighter! I'm a Corrections Officer and this is my new favorite light, its actually brighter than a higher priced competitors flashlight that I own. The features are plain and simple no bells n whistles to figure out. Touch for momentary light and click for continuous light. Not too big and not too small it fits just right in the hand. Pluses (pocket clip & uses standard AA's)...I will be using this for both on and off duty lighting needs...A++ December 9, 2012
Rated 5 out of 5 by Great and durable light. Even better with 14500 !!! I have used this as my EDC light for the past 2 years and it has held up great. The black coloring is all faded, but it still lights up fine. Recently I installed a 14500 rechargeable 3.6volt battery in it and it more than doubled the lumens output. I am estimating it to be a little over 100 lumens now !!! Merry Christmas, Happy New Year, and God Bless to all !!!!!!! December 6, 2012
  • 2015-03-29T20:02:18.697-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_14, tr_14
  • loc_en_US, sid_1LED7, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.