Skip Content

Rechargeable Battery,2300mAh,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rechargeable Battery, 2300mAh, PK2

Price $18.37 / pkg. of 2

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KKJ5
  • Mfr. Model # NH15BP-2
  • UNSPSC # 26111701
  • Catalog Page # 752
  • Shipping Weight 0.13 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRechargeable Battery
  • Battery SizeAA
  • Battery TypeNickel-Metal Hydride
  • Battery Capacity2300mAh
  • Voltage1.2
  • Rechargeable Up To1000 Times
  • ColorGreen and Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Sao Tome and Principe, El Salvador, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

Alternate Products


Rated 4.3 out of 5 by 224reviewers.
Rated 1 out of 5 by After a couple of years none of the batteries work I bought the AA pack to reflect a conscious effort to go green, but after a couple of years they fail to hold a charge. The 4-pack charger just flashes as if to laugh at me for buying this product. No where does it say that these batteries will only last a couple of years and you would have to buy more of the higher priced re-chargeable on a time line as you would buy regular batteries. Disappointed.. Had higher expectations from a reputable brand name. September 28, 2013
Rated 1 out of 5 by Batteries don't hold the load Rapid fading of performance over time.Can't use the batteries anymore (without exception) after a few years, even though they have been barely used.1.2V 2500mAh show 100mAh rapidly decreasing to 0 during measurement September 12, 2013
Rated 1 out of 5 by bad buy i bought these batteries recently to power a digital radio i use for work they dont even last 3 hours September 9, 2013
Rated 1 out of 5 by Not recommended These "rechargeable" batteries and the Energizer "Recharger" do not even deserve a one (1) star rating. September 7, 2013
Rated 5 out of 5 by good for the money trusty good performed products which is so rare nowadays. September 3, 2013
Rated 3 out of 5 by Lost recharge capabilities Please tell me what I can do to get the batteries to get back to charging as intended. I've only used them (AA)&(AAA) approx. 10 times each, but when I charge them now, they cause the charger to blink red. I let them charge overnight and they're still blinking red. Do you have a remedy, or should I just seek to return? I doubt I still have the receipt, but it clearly states that they should last much longer than that. I've always been a fan and diehard customer, but if this is the quality of the product now, I may have to look at something else. August 21, 2013
Rated 5 out of 5 by very satisfying results I use theses batteries in my nikon speedlight sb900 and it's amazing how they resiste only thing I noticed is that even after 7 houres charging the green LED never turn off...so I can't figure out if the batteries are fully charged or not yet...I hope get an answer...thanks August 3, 2013
Rated 2 out of 5 by This product has low recharge features Long recharge, low capacity. I am using a 2000mAH on my wireless mouse. It drains off within 3 months. Unlike Duracel, this drains off faster than usual and it takes longer to recharge, July 27, 2013
  • 2015-07-02T19:53:22.002-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_224, tr_224
  • loc_en_US, sid_3KKJ5, prod, sort_default
2 3 4 5... 9next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
7 months ago
by
Read all my Q&A
 
Please wait while more information about Butchmcckc is loaded.
Additional information about Butchmcckc could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please call us at 1-800-Grainger so we can provide you with the page Energizer calls the Product Safety Data Sheet.

Thank you for using Grainger Ask & Answer
6 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-02T19:59:31.840-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KKJ5, prod, sort_default
1 of 1
  • 2015-07-02T19:59:31.842-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KKJ5, prod, sort_default
1 of 1