Skip Content

Gen Purpose Lantern,6V,Orange,Krypt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Gen Purpose Lantern, 6V, Orange, Krypt

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1LEL2
  • Mfr. Model # 459
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 1.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This flashlight has a twist head with a 4-position switch.

View More

Technical Specs

  • Item General Purpose Lantern
  • Lamp Type Krypton
  • Battery Size 6V
  • Number of Batteries 1
  • Batteries Included No
  • Battery Burn Time 20 hr.
  • Lumens Range 149 or Less
  • Minimum Battery Life 20 hr.
  • Maximum Lumens Output 51
  • Length 7.25"
  • Lumens 51
  • Lamp Life 15 hr.
  • Body Color Orange
  • Body Material Polypropylene
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Impact Resistance No
  • Water Penetration Rating None
  • Safety Rating MSHA
  • Safety Rated Yes
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.