Skip Content

Military Flashlight,LED,Sand,47 L,AA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Military Flashlight, LED, Sand, 47 L, AA

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5WAG3
  • Mfr. Model # MILMOS11L
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.19 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Military Flashlight
  • Lamp Type LED
  • Battery Size AA
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 8 hr.
  • Length 4"
  • Lumens 47
  • Focus Fixed
  • Lamp Life 100K hr.
  • Body Color Sand
  • Body Material Polymer
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Battery Type Lithium-ion
  • Beam Distance 38m
  • Impact Resistance 3m
  • Water Penetration Rating IPX7
  • Light Output Modes Single
  • Weight with Batteries 3.8 oz.
  • Standards ANSI
  • Peak Beam Intensity Not Rated
  • Includes Lenses
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.