Skip Content

Tactical Handheld Light,LED,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tactical Handheld Light, LED, Gray

Price $43.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 30F447
  • Mfr. Model # EMHIT21E
  • UNSPSC # 39111702
  • Catalog Page # 667
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Metal housing is IPX4 water- and 1m drop-resistant. 5.7" light throws a beam up to 150 ft.

View More

Technical Specs

  • Item Tactical Handheld Flashlight
  • Rechargeable No
  • Lamp Type LED
  • Battery Size AA
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 10 hr.
  • Length 5.70"
  • Lumens 125
  • Focus Fixed
  • Body Color Gray
  • Body Material Aluminum
  • Body Dia. 0.44"
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Safety Rated No
  • Battery Type Alkaline
  • Beam Distance 130m
  • Impact Resistance Yes
  • Water Penetration Rating IPX4
  • Light Output Modes High
  • Weight with Batteries 5.28 oz.
  • Standards ANSI / NEMA FL1
  • Drop Rating 3m
  • Peak Beam Intensity 2025
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by I replaced all of our old flashlights in the pressroom with these. The guys love them! March 4, 2014
Rated 5 out of 5 by Great battery life. Huge light output for such a small light. Solid construction, durable. Dropped light in a pressure test tank full of water that we charged to 21 psi, which is approximately equal to 47 feet underwater, for over two hours! 5 hours later we took the tank apart and realized the light was in the tank AND still on! September 4, 2013
  • 2016-02-06 T19:57:25.412-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_30F447, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Light does not work even with new batteries.
3 weeks, 3 days ago
by
Read all my Q&A
 
Please wait while more information about Dave01 is loaded.
Additional information about Dave01 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The LED lamp is not user replaceable. Please call us at 1-800-Grainger so we can work with you on replacing that defective flashlight.

Thank you for using Grainger Ask & Answer
2 weeks, 5 days ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:04:46.314-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_30F447, prod, sort_default
1 of 1
  • 2016-02-06 T20:04:46.315-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_30F447, prod, sort_default
1 of 1