Skip Content

Inspection Light,LED,Gray,30/250,AA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Inspection Light, LED, Gray, 30/250, AA

Price $30.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1LEE6
  • Mfr. Model # TUF2AAPE
  • UNSPSC # 39111702
  • Catalog Page # 740
  • Shipping Weight 0.63 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInspection Flashlight
  • Lamp TypeLED
  • Battery SizeAA
  • Number of Batteries2
  • Batteries IncludedYes
  • Battery Burn Time5/50 hr.
  • Length6-3/4"
  • Diameter2-3/8"
  • Candle Power380
  • Lumens30/250
  • FocusFixed
  • Lamp Life36K hr.
  • Body ColorGray
  • Body MaterialABS Plastic/Metal
  • Switch TypePush Button
  • Lens MaterialPolycarbonate
  • Battery TypeAlkaline
  • Beam Distance105m
  • Light Output30 lm/250 lm
  • Impact Resistance7m
  • Water Penetration RatingIPX4
  • Light Output ModesSingle
  • Weight with Batteries6.7 oz.
  • StandardsANSI/FL1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
how to install battery in Energizer TUF2AAPE Hard Case Pro
3 years ago
by
Read all my Q&A
 
Please wait while more information about ilyas is loaded.
Additional information about ilyas could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, to install batteries in your flashlight, twist the tail cap counter-clockwise and pull out. This should expose the battery compartment. Install in reverse order.

Thank you for using Grainger Ask & Answer
3 years ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:51:54.130-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1LEE6, prod, sort_default
1 of 1
  • 2015-08-30T19:51:54.132-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1LEE6, prod, sort_default
1 of 1