Skip Content

General Purpose Headlamp,LED,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

General Purpose Headlamp, LED, Black

Price $59.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4EZD5
  • Mfr. Model # TUFHD31PE
  • UNSPSC # 39111702
  • Catalog Page # 669
  • Shipping Weight 0.81 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item General Purpose Headlamp
  • Rechargeable No
  • Battery Type Alkaline
  • Lumens 250/75
  • Battery Size AA
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 4/25 hr.
  • Lamp Type LED
  • Lamp Life 50,000 hr.
  • Light Output Modes High / Low / Spot / Flood / Spot Flood
  • Body Color Black
  • Body Material ABS Plastic
  • Weight with Batteries 7.04 oz.
  • Lens Material Polycarbonate
  • Switch Type Push Button
  • Focus Fixed
  • Mounting Type Strap
  • Body Dia. 5.88"
  • Beam Distance 115m
  • Impact Resistance Yes
  • Water Penetration Rating IPX4
  • Drop Rating 6m
  • Standards N/A
  • Peak Beam Intensity 2900cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about southern is loaded.
Additional information about southern could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to manufacturer information, the light on this headlamp does pivot.

Thank you for using Grainger Ask & Answer
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

what is the warrenty

2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about gbob is loaded.
Additional information about gbob could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger will warranty this item free of defects for one year from original date of purchase. Thank you for using Grainger.com Ask & Answer.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:57:42.705-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4EZD5, prod, sort_default
1 of 1
  • 2016-02-06 T19:57:42.707-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4EZD5, prod, sort_default
1 of 1