Skip Content

 
Handheld Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Flashlight, LED


Technical Specs

  • ItemHandheld Flashlight 
  • Lamp TypeLED 
  • Battery SizeAA 
Body Material
Please Select
Lumens
Please Select
Length
Please Select
Body Color
Please Select

Your Filters:

Clear All
SG_Brand
  • ENERGIZER 
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Body Material
Lumens
Length
Body Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
TUFSW21PE
ABS
100
7"
Black

Limited Quantity Available

$69.71 / each

Flashlight,LED,Black,100 lm,AA
Catalog Page #  NA

Clearance Price $69.71 / each

Price $77.45 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialABS
  • Battery SizeAA
  • Lumens100
  • Length7"
  • Body ColorBlack
EMHIT21E
Aluminum
130
5-7/10"
Silver

$43.05 / each

Flashlight,LED,Dark Gray,130 lm,AA
Catalog Page #  745 

Price $43.05 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens130
  • Length5-7/10"
  • Body ColorSilver
EMHIL21E
Aluminum
185
5-3/4"
Silver

$40.10 / each

Flashlight,LED,Silver,185 lm,AA
Catalog Page #  745 

Price $40.10 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens185
  • Length5-3/4"
  • Body ColorSilver