Skip Content

Battery,9V,Alkaline,PK 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Battery, 9V, Alkaline, PK 4

Price $21.75 / pkg. of 4

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22M706
  • Mfr. Model # 522FP-4
  • UNSPSC # 26111702
  • Catalog Page # 752
  • Shipping Weight 0.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBattery
  • Battery Size9V
  • Battery TypeAlkaline
  • Voltage9
  • StandardsANSI
  • Cross-ReferenceANSI/NEDA 1604A, IEC 6LR61

Compliance and Restrictions

None

Alternate Products


Rated 4.7 out of 5 by 189reviewers.
Rated 1 out of 5 by this product has BAD features. I bought a six pack of 9 volt batteries and they are supposed to last until 3-2016 but when I opened it up all were dead. So they do not last as long as they say. September 2, 2013
Rated 1 out of 5 by Does not keep shelf life I've just put another Energizer max 9v in my automatic sprinkler timer / computer AFTER TWO WEEKS. I'm out of town for a month and I'm worried that I'll come home to DEAD PLANTS. Your "bunny" is impotent. I bought a six pack of these batteries two years ago and now they are almost out of power. Five year shelf life? I don't think so. August 31, 2013
Rated 1 out of 5 by New batteries won't fit ans. mach as old Eveready 9v did. I bought two different pks. of 9v batteries and the circular part that is snapped on in the machine is too small for the snap. I can look at the old battery and the size difference is visible. Now I will start using another brand when I find one that fits. August 9, 2013
Rated 5 out of 5 by 9 volt battery Very good battery , this is designed for lasting long time July 31, 2013
Rated 4 out of 5 by batteries left in stud detectors I have found that leaving the 9 volt battery in the stud detector even though you are not using it, will drain the battery over time. Do not know if it is because there is a slight current draw on the battery or if it is the temperature of the battery in a very hot car or in the trunk. I am a electrician and found that the battery last much longer if I take the battery out of the device and put the plastic cap back on when I am not using the stud detector. Do not know if others are having this problem. I have tested it with at least 5 different stud detector and they all react the same. July 10, 2013
Rated 1 out of 5 by Rubbish they where absaloutley rubbish i didnt like this product one bit it was boring and the battery went easy on it July 9, 2013
Rated 5 out of 5 by 9volt energizer battery will speak for itself This 9volt battery was installed in a remote control for a garage door opener in oct. 1980 replaced july 1 2013. what can I say? June 28, 2013
Rated 5 out of 5 by Long lasting and strong I didn't have to keep buying new batteries and charging up old ones! They are a family favorite,sort of a family rule...no cheap ,off brands here,particularly after the '94 flood-no siree bob June 28, 2013
2 3 4 5... 8next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.