Skip Content

Battery,Alkaline,D,PK8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Battery, Alkaline, D, PK8

Price $21.75 / pkg. of 8

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22M704
  • Mfr. Model # E95FP-8
  • UNSPSC # 26111702
  • Catalog Page # 752
  • Shipping Weight 2.56 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBattery
  • Battery SizeD
  • Battery TypeAlkaline
  • Voltage1.5
  • StandardsANSI
  • Cross-ReferenceANSI/NEDA 1604A, IEC 6LR61
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Dependable long-life batteries come in standard sizes to power most flashlights and portable devices.

Alternate Products


Rated 4.7 out of 5 by 40reviewers.
Rated 4 out of 5 by packaging I was caught in a power outage. As stored batteries were looking corroded I went to buy new batteries. I got the pkg. of Energizer D4 batteries. I won't repeat the words I thought of using about trying to open the plastic package. Trying to find scissors and then trying to cut that almost uncuttable package is for the birds. It took me nearly 30 minutes to get that package open. In near darkness, when I needed the batteries to put in the flashlight. Surely something can be done to the packaging material to make it easier to access the batteries. What if it had been a really dire emergency? Getting batteries out of the package should not be that hard! June 17, 2013
Rated 4 out of 5 by batteries are fine, but where is the expire date? Since I rarely use D batteries, just keep them around for flashlight emergencies, I need to make sure they are still good. I have an unwrapped package I've had awhile, and I can't tell if its expired.Please include this date in the future so I won't be forced to use different brands. May 28, 2013
Rated 5 out of 5 by Love this product I use these batteries all the time. I buy them for the kids toys and theyn last a long time. January 2, 2013
Rated 4 out of 5 by I have a problem Hello, I have a question, buy the pack of two batteries and do not work. In each of them there is a date stamped, namely: 03/12/11, I think that's due date, but having opened the packaging I can not change. I'm from Argentina. Where I have to go???Thank you! November 10, 2012
Rated 5 out of 5 by Energizer D Batteries Well all i can say is that all there batteries are the best brand know out in the usa and there batteries last up to there name and word last longer thats the truth. June 13, 2012
Rated 5 out of 5 by Very good I use these for my flashlight-it's always ready when I need it. May 9, 2012
Rated 4 out of 5 by long life These are good batteries for a flashlight. They last long and do not leak. May 2, 2012
Rated 5 out of 5 by the d batteries last a really long time i have a fan in my bathroom and it takes two d batteries. the batteries haven't leaked like some batteries and they have really lasted a long time! May 2, 2012
  • 2015-05-05T19:57:24.870-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_40, tr_40
  • loc_en_US, sid_22M704, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.