Skip Content

Battery,AAA,Alkaline,PK16 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Battery, AAA, Alkaline, PK16

Price $22.46 / pkg. of 16

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22M703
  • Mfr. Model # E92LP-16
  • UNSPSC # 26111702
  • Catalog Page # 752
  • Shipping Weight 0.45 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBattery
  • Battery SizeAAA
  • Battery TypeAlkaline
  • Voltage1.5
  • StandardsANSI
  • Cross-ReferenceANSI/NEDA 13A, IEC LR20
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Dependable long-life batteries come in standard sizes to power most flashlights and portable devices.

Alternate Products


Rated 4.8 out of 5 by 340reviewers.
Rated 3 out of 5 by If you look at everything as a whole, I would say average For batteries to me they are average, almost everything needs batteries any more, and they last so long. September 23, 2013
Rated 5 out of 5 by AAA battery i have a two batteries AAA type in my AC remote control for over 10 years and it is Still working, that is strange right but it is good for the product July 29, 2013
Rated 3 out of 5 by Not Sure About This One Normally I only buy Energizer batteries, for whatever use, but particularly for my medical devices. My most recent purchase was the Energizer Max AAA batteries which I use for an insulin pump. When I first opened the package (of 8) and put one in my pump, I got the message that the battery was weak. So I had to try another one. That one turned out O.K., but given that the package says that the batteries would hold their charge for 10 years when not being used, this was disappointing. I hope they last the normal amount of time under use. June 4, 2013
Rated 1 out of 5 by AAA poor Always buy AAA Energizer batteries and twice last 6 months surprised with their very bad performance. I and my family may buy other brands now. May 11, 2013
Rated 1 out of 5 by poor duration on AAA4 We had surprisingly poor performance(duration) from an entire 4 pack of your Advanced Lithium product. The use was in a small transistor radio. ALL FOUR batteries were consumed and failed in less than 50 hours use February 16, 2013
Rated 1 out of 5 by This rating is for just one AA battery that shorted The only reason I called support was to find out why my battery got extremely hot after installation. Bridget explained perfectly. It had a slight gap in the insulation. Probably one of the robots had to rebooted after a weekend on the town just like humans. February 7, 2013
Rated 1 out of 5 by Poor quality good price During the last few months I have purchased 2 packets of AAA batteries. I chose Energizer because of their price and reputation. I was disappointed to find the batteries in each pack were not functioning. January 15, 2013
Rated 5 out of 5 by We prefer the Energizer over all other brands A great product, highly recommend it.My wife buys a lot of toys for the grandkids. This is the only battery she'll use. December 5, 2012
  • 2015-07-04T20:19:16.832-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_340, tr_340
  • loc_en_US, sid_22M703, prod, sort_default
2 3 4 5... 13next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.