Skip Content

Gas Tubing, Yellow, 0.625 In OD, 150 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gas Tubing, Yellow, 0.625 In OD, 150 Ft

Price $93.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4EHF6
  • Mfr. Model # PGA05041010028-150
  • UNSPSC # 31231313
  • Catalog Page # 3970
  • Shipping Weight 9.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Tubing
  • Tube Size (In.)1/2
  • Inside Dia.0.445"
  • Outside Dia.5/8"
  • ColorYellow
  • Overall Length (In.)150 ft.
  • Static Min. Bend Radius (In.)21
  • Material of ConstructionPolyethylene
  • Max. Pressure (PSI)100
  • Temp. Range (F)20 To 140
  • Application RestrictionsNatural Gas/LP Gas Only
  • For Use WithNatural Gas Fittings Only
  • Agency ComplianceASTM D1248, ASTM D-2518
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by this is a very average product. It does exactly what it's supposed to do. Predictable. April 16, 2012
  • 2015-07-31T19:42:58.460-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4EHF6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need straight tubing, 10-20 ft lengths
1 month, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about ltcray is loaded.
Additional information about ltcray could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The tubing currently comes in rolls of 150 feet only.
1 month, 1 week ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Ultra02 is loaded.
Additional information about Ultra02 could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
This tubing does not include a tracer line; the gauge of the tracer wire will be determined by your local building code. Please contact us at 1-800-GRAINGER with your gauge required and we will be happy to assist you.

Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about skilly is loaded.
Additional information about skilly could not be loaded.
+2points
2out of 2found this question helpful.
Was this helpful?helpful2unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per supplier Manufactured and tested to meet or exceed National Standards for Gas Pressure Pipe and Pipelines, as published by the American Society for Testing and Materials. Polyethylene material. Use only with natural gas fittings, in buried underground applications for natural gas and its major components, propane and butane. Thank you for using Grainger.com Ask & Answer
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-31T19:48:13.893-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4EHF6, prod, sort_default
1 of 1
  • 2015-07-31T19:48:13.972-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4EHF6, prod, sort_default
1 of 1