Skip Content

Gas Tubing, Yellow, 1.05 In OD, 150 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gas Tubing, Yellow, 1.05 In OD, 150 Ft

Price $178.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4EHF1
  • Mfr. Model # PGA07541010020-150
  • UNSPSC # 31231313
  • Catalog Page # 3970
  • Shipping Weight 18.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Tubing
  • Tube Size (In.)3/4
  • Inside Dia.0.86"
  • Outside Dia.1.05"
  • ColorYellow
  • Overall Length (In.)150 ft.
  • Static Min. Bend Radius (In.)26
  • Material of ConstructionPolyethylene
  • Max. Pressure (PSI)100
  • Temp. Range (F)20 To 140
  • Application RestrictionsNatural Gas/LP Gas Only
  • For Use WithNatural Gas Fittings Only
  • Agency ComplianceASTM D1248, ASTM D-2513
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(5 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
0 answers

Riser & Coupling

Which riser & coupling do I need to purchase got the 1" ID pipe?
5 days ago
by
Read all my Q&A
 
Please wait while more information about Klinkhammer134 is loaded.
Additional information about Klinkhammer134 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
8 months ago
by
Read all my Q&A
 
Please wait while more information about AF9881 is loaded.
Additional information about AF9881 could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
To connect this gas tubing to a metal gas pipe, you may like item number 4EHJ2 as it has female threads. If you need to connect to a metal fitting, you may prefer item 4EHH4, which is a similar adapter but it has male threads.

Thank you for using Grainger Ask and Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Snake49 is loaded.
Additional information about Snake49 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Use only with natural gas fittings, in buried underground applications for natural gas and its major components, propane and butane.

Thank you for using Grainger Ask & Answer
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about hrman is loaded.
Additional information about hrman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
Those fittings are on Page 4323, they are 4EHH2 & 4EHH2 for MNPT and 4EHH8 & 4EHH9 for FNPT..
We have other types of fittings for this pipe.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

Temperature rating

This product is rated from 20 to 140 degrees F. Is there a way it can be used in an exterior underground conduit (2 1/2") buried 18" below ground with 90 degree elbows at each end that bring the tubing to the service and fire pit connections which are both above ground and will be subject to temperatures lower than 20 degrees F?
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about cosmart is loaded.
Additional information about cosmart could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
You say use this as a conduit, this is Natual Gas / LP line I do not know what you mean by conduit. Using this tubeing outside of its designed parameters is not recomended, so no this would not work for the application you described. Nor would this be safe to use for anything other than what it is intened for.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-04-17T19:39:37.693-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4EHF1, prod, sort_default
1 of 1
  • 2015-04-17T19:39:37.696-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4EHF1, prod, sort_default
1 of 1