Skip Content

 
Pre-Rinse Spray Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pre-Rinse Spray Valve

Technical Specs

  • Sub-Category Valves 
  • Item Pre-Rinse Spray Valve 
  • Material Chrome Plated Lead Free Brass 
  • Finish Chrome Plated Lead Free Brass 
  • Size 3" x 15" x 8" 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • ENCORE 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
KL50-0220-16

$110.90 / each

Enter location to check availability
Catalog Page #  NA

Price $110.90 / each

Technical Specs

  • Sub-Category Valves
  • Item Pre-Rinse Spray Valve
  • Material Chrome Plated Lead Free Brass
  • Finish Chrome Plated Lead Free Brass
  • Size 3" x 15" x 8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
KL50-0220-12

$104.30 / each

Enter location to check availability
Catalog Page #  NA

Price $104.30 / each

Technical Specs

  • Sub-Category Valves
  • Item Pre-Rinse Spray Valve
  • Material Chrome Plated Lead Free Brass
  • Finish Chrome Plated Lead Free Brass
  • Size 3" x 15" x 8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
KL50-0220

$104.85 / each

Enter location to check availability
Catalog Page #  NA

Price $104.85 / each

Technical Specs

  • Sub-Category Valves
  • Item Pre-Rinse Spray Valve
  • Material Chrome Plated Lead Free Brass
  • Finish Chrome Plated Lead Free Brass
  • Size 3" x 15" x 8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More