Skip Content

Grab Bar w/Anti-Microbial,Smooth,12 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Grab Bar w/Anti-Microbial, Smooth, 12 In L

Price $51.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4TLJ5
  • Mfr. Model # GBS15-1112-Q
  • UNSPSC # 42211608
  • Catalog Page # 3860
  • Shipping Weight 1.65 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Grab Bar with Anti-Microbial Coating
  • Type Smooth
  • Material Stainless Steel
  • Finish Stainless Steel
  • Color Silver
  • Length (In.) 12
  • Width (In.) 3
  • Height (In.) 3-1/2
  • Depth (In.) 3-1/2
  • Dia. (In.) 1-1/2
  • Mounting Screws Concealed
  • Weight Capacity (Lb.) 250
  • Standards ADA, NSF STD. 2
  • Includes Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Grab Bars

• Stainless steel, include mounting hardware Concealed screws
Meet ADA requirements when properly installed.
Antimicrobial product protection utilizes a patented, inorganic silver-ion technology to inhibit the growth of non-public health bacteria, molds and mildews that can cause odors, staining and product deterioration on the treated surfaces of the product itself, and to keep the treated surfaces cleaner and fresher between routine cleanings. This product is not a disinfectant and does not protect the user or others against food-borne illnesses or disease-causing bacteria, viruses, or germs. Always use proper hygiene and cleaning procedures.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.