Skip Content

Water Additive for Eye Wash Stations,PK4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water Additive for Eye Wash Stations, PK4

Price $50.00 / pkg. of 4

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9MDH9
  • Mfr. Model # 01110764
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 2.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWater Additive
  • Bottle Size8 oz.
  • For Use WithEncon Eye Wash Stations
  • Mixing Ratio5 to 20 gal per Bottle
  • In Solution Shelf Life90 Days
  • Shelf Life3 Years
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Details

Use in self-contained eye washes to control bacteria, fungi, algae, staph and acanthamoeba. One bottle of Encon Hydrosep Water Additive preserves from 5 to 20 gal. of potable water for up to 120 days. Carton of 4& each 236.6mL.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Ponnad is loaded.
Additional information about Ponnad could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
An MSDS for this product can be found underneath the product description. Click on the "MSDS" tab to view. The information you need should be found on that document.

Thank you for using Grainger Ask and Answer
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1