Skip Content

Reading Glasses,+1.5,Clear,Polycarbonate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Reading Glasses, +1.5, Clear, Polycarbonate

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 9ULR2
  • Mfr. Model # 05777022
  • UNSPSC # 42142901
  • Catalog Page # N/A
  • Shipping Weight 0.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sleek, weightless, wraparound design with 1.5 diopter strength. Wearing the Veratti 2000 Safety Reading Glasses you can see clearly even if you need help with the close objects. The Veratti 2000 Readers are made entirely of flexible polycarbonate. The lenses give 99.9% UVA and UVB protection to 385nm. Indoor/Outdoor lenses feature ScratchCoat® coating. 1.5 diopter.

 • Safety Bifocal With Wraparound Styling

View More

Technical Specs

  • Item Bifocal Reading Glasses
  • Diopter +1.5
  • Lens Color Clear
  • Lens Coating Scratch-Resistant
  • Frame Design Wraparound
  • Frame Color Clear
  • Lens Material Polycarbonate
  • Temple Color Clear
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Orderd some from LSS, and looking for the mirror type tent
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Ameco is loaded.
Additional information about Ameco could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Item 9ULR2 has in indoor/ outdoor lens. This is not a true mirror lens.

Thank you for using Grainger Ask and Answer.
KristenR
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Kristen is loaded.
Additional information about Kristen could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:00:44.150-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9ULR2, prod, sort_default
1 of 1
  • 2016-02-06 T20:00:44.152-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9ULR2, prod, sort_default
1 of 1