Skip Content

Reading Glasses,+1.5,Gray,Polycarbonate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Reading Glasses, +1.5, Gray, Polycarbonate

Price: NA

Item no longer available


  • Item # 9K934
  • Mfr. Model # 05777012
  • UNSPSC # 42142901
  • Catalog Page # N/A
  • Shipping Weight 0.05 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBifocal Reading Glasses
  • Diopter+1.5
  • Lens ColorGray
  • Lens CoatingAntifog
  • Frame DesignWraparound
  • Frame ColorGray
  • Lens MaterialPolycarbonate
  • Temple ColorGray
  • UV Protection99.9%
  • StandardsANSI Z87.1-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Sleek, weightless, wraparound design with 1.5 diopter strength. Wearing the Veratti 2000 Safety Reading Glasses you can see clearly even if you need help with the close objects. The Veratti 2000 Readers are made entirely of flexible polycarbonate. The lenses give 99.9% UVA and UVB protection to 385nm. Gray lenses feature Enfog® antifog coating. 1.5 diopter.

 • Safety Bifocal With Wraparound Styling

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.