Skip Content

Prot Goggles,Antfg,Clr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Prot Goggles, Antfg, Clr

Clearance Price $13.00 / each

Price $13.93 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 8YCA7
  • Mfr. Model # 05068004
  • UNSPSC # 46181804
  • Catalog Page # N/A
  • Shipping Weight 0.35 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Protective Goggles
  • Venting Indirect
  • Lens Color Clear
  • Lens Coating Antifog
  • Frame Color Clear
  • Lens Material Polycarbonate
  • Strap Material Neoprene
  • Frame Material PVC
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2003
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


160° Chemical-Splash/Impact Safety Goggles style offers long-lasting protection from impact and splash. Lens screens out 99% of harmful UV radiation up to 380nm. Fog-Free lens is chemically treated to prevent fogging in extreme temperatures and humidity. Curved, polycarbonate 0.060" lens resists scratches and provides full 160° peripheral vision. Fits over most prescription glasses. Replacement lens is available.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.