Skip Content

Prot Goggles,Chem Rstnt,Clr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Prot Goggles, Chem Rstnt, Clr

Price $19.23 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8XJR3
  • Mfr. Model # 08139054
  • UNSPSC # 46181804
  • Catalog Page # N/A
  • Shipping Weight 0.35 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemProtective Goggles
  • VentingIndirect
  • Lens ColorClear
  • Lens CoatingChemical Resistant
  • Frame ColorClear
  • Lens MaterialPolycarbonate
  • Strap MaterialNeoprene
  • UV Protection99.9%
  • StandardsANSI Z87.1-2010, CSA Z94.3-2007, CE EN166
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Encon XPR36 Goggles are perfect for any application where chemical splash and impact protection are concerns. 360° indirect ventilation system creates a great fog-resistant lens. Not to mention comfort! High-impact polycarbonate lens for impact resistance. Clear anti-scratch and anti-fog, ENCOTE™-coated lens for precise vision on the job. Five-base lens. 99.9% UV-A/UV-B protection to 385nm. Neoprene blue strap with built-in quick strap adjustment. Replacement lens is available.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.