Skip Content

Heated Eye Wash Station10 gal. Capacity, .4 gpm Covers close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Heated Eye Wash Station10 gal. Capacity, .4 gpm Covers

Price $4,446.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9ACE8
  • Mfr. Model # 01103005
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 26.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHeated Eye Wash Station
  • Capacity10 gal.
  • Tank MaterialStainless Steel
  • Height41"
  • Diameter12-1/4"
  • Ball Valve Type1/2" IPS Chrome Plated Brass
  • Pressure PortTire Filler (Clean Air) and Pressure Relief
  • Head Dia.1-1/2"
  • Flow Rate0.4 gpm
  • Covers.4 gpm
  • Weight Empty32 lb.
  • Weight Full108 lb.
  • StandardsANSI Z358.1-2004
  • Includes12VDC Heating Jacket, 8 ft. Spot Drench Hose, 8 oz. Perservative and Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Encon® Portable Heated Eye Wash/Spot Drench Hose is easy-to-operate with a push plate with stay-open valve that activates steady flow of water for 15 minutes of flushing. Unit includes water treatment additive. Flow rate at 100 psi is 0.4 gpm.

Portable Heated Eye Wash/Spot Drench Hose has a 10-gal., type 304 stainless steel tank (8-gal. functional capacity). Relief valve and pressure gauge prevent over-pressurization. 8L flex-coil hose lets you lift spray head assembly to direct water at other areas of the body. Can be pressurized by bottled or plant air. Heated Eye Wash/Spot Drench Hose unit can be used indoors or outdoors. Band heating element with thermostatic control maintains water temperature between 60°–90°F. 12VDC. 25"H x 12-1/4" O.D.
Flow Rate at 100 psi: Eye Wash: 0.4 gpm, Drench Hose: 0.4 gpm.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.