Skip Content

Female Latch for Eyewash Tray,Female close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Female Latch for Eyewash Tray, Female

Price $12.08 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 8VUH3
  • Mfr. Model # 01110721
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 0.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Female Latch for Eyewash Tray
  • Type Female
  • For Use With Eyewash Tray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Place a retractable eye wash tray anywhere a water supply isn't available--such as outdoor work sites or remote plant locations. Polyethylene construction.

Pull the tray down and a second later corrosion-resistant ABS plastic heads release a steady 15-minute flow. Two rugged carrying handles. 10-gal. functional capacity (14-gal. total). Bottle of Hydrosep® additive included. Heated Explosion-Proof unit withstands temperatures to -20°F for extended periods. Tank water stays between 73°-82°F. Includes insulation jacket and 9' three-wire S.O.W. 16/3 cord without plug. Both models measure 26"H x 20"W x 9-1/2"D. ABS plastic Drain Tray collects spent water without overflow. Attaches to pivot pins. Transport Cart with 10" semi-pneumatic back wheels and 6" locking front casters holds most major-brand gravity-feed eye washes. Receptacle collects spent water.
Flow Rate: 0.4 gpm for 15 minutes.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.