Skip Content

Eyewash w/Drench Hose,Deck Mount,5 In W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Eyewash w/Drench Hose, Deck Mount, 5 In W

Price $547.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9F332
  • Mfr. Model # 01090012
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 4.59 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Encon Counter-Mount Drench Hose/Eye Wash Station is a handheld, dual-stream drench hose with built-in eye wash. Squeeze valve with stay-open locking handle makes flushing easy during an emergency. Chrome-plated brass piping and acetal heads with attached covers are resistant to many solvents. Self-adjusting regulator assures a constant flow rate of 2.4 gpm. Height from countertop to eye wash heads is 8-1/8". Comes with 7" x 11" eye wash sign.

View More

Technical Specs

  • Item Eyewash w/Drench Hose
  • Number of Heads 2
  • ADA Compliant No
  • Mounting Deck
  • Color Chrome
  • Eye Wash Activates By Squeeze Handle
  • Eye Wash Handle Material Aluminum
  • Valve Material Chrome Plated Brass
  • Fitting Material Chrome Plated Brass
  • Pipe Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Head Dia. 1-1/2"
  • Width 5"
  • Depth 2-1/2"
  • Height 6"
  • Standards ANSI Z358.1-2004
  • Includes Dust Covers, 8 ft. Hose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.