Skip Content

Eyewash,Deck Mount,11-1/2 W,6-1/2 D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Eyewash, Deck Mount, 11-1/2 W, 6-1/2 D

ENCON

Price: $427.00 / each

Please sign in or register to access lists

  • Item # 9DK26
  • Mfr. Model # 01040128
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Catalog Group # H3377
  • Shipping Weight 3.5 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemEyewash
  • Number of Heads2
  • ADA CompliantNo
  • MountingDeck
  • ColorChrome
  • Eye Wash Activates BySwing Out
  • Valve MaterialChrome Plated Brass
  • Fitting MaterialChrome Plated Brass
  • Pipe MaterialChrome Plated Brass
  • Fitting Size1/2" NPT Female
  • Head Dia.2-1/4"
  • Width11-1/2"
  • Depth6-1/2"
  • Height6-1/2"
  • StandardsANSI Z358.1-2004
  • IncludesDust Covers
How can we improve our Product Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Details

Encon Swing-Away Eye Wash swings out to provide immediate treatment when you need it, yet stows compactly out of the way the rest of the time. Vandal-resistant base reduces repairs and maintenance.

Encon Swing-Away Eye Wash features a simple swing mechanism that swivels the eye wash heads out 90° over the sink, automatically opening the water flow valve. Turns off in the stored position. Eye wash heads have pop-off covers and self-adjusting regulators for a constant flow. Mounts easily to either the left or right side of the sink. Comes with a 10-1/2"L arm. Flow rate at 30 psi is 2.4 gpm.
Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.