Skip Content

Eyewash,Deck Mount,13-1/2 W,6-1/2 D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Eyewash, Deck Mount, 13-1/2 W, 6-1/2 D

Price $440.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 8UKA7
  • Mfr. Model # 01040127
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Catalog Group # H3377
  • Shipping Weight 3.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Eyewash
  • Number of Heads 2
  • ADA Compliant No
  • Mounting Deck
  • Color Chrome
  • Eye Wash Activates By Swing Out
  • Valve Material Chrome Plated Brass
  • Fitting Material Chrome Plated Brass
  • Pipe Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Head Dia. 2-1/4"
  • Width 13-1/2"
  • Depth 6-1/2"
  • Height 6-1/2"
  • Standards ANSI Z358.1-2004
  • Includes Dust Covers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.



Encon Swing-Away Eye Wash swings out to provide immediate treatment when you need it, yet stows compactly out of the way the rest of the time. Vandal-resistant base reduces repairs and maintenance.

Encon Swing-Away Eye Wash features a simple swing mechanism that swivels the eye wash heads out 90° over the sink, automatically opening the water flow valve. Turns off in the stored position. Eye wash heads have pop-off covers and self-adjusting regulators for a constant flow. Mounts easily to either the left or right side of the sink. Comes with a 12-1/2"L arm.
Water Supply: 1/2 in. NPT.
Flow Rate at 30 psi: 2.4 gpm.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.